• Cart

DESCRIPTION

  • Door includes (2) 24 gauge Galvanized Steel panels, mechanically locked together
  • Double gasketed
  • Insulated

Ductmate 20 x 20 in. Hinged Access Door

DFDH20GA

Length:

20 in

SPECIFICATIONS

Length
20 in
Material
Galvanized Steel
Width
20 in

  • QUANTITY

0 item(s) added to Cart Checkout Now