DESCRIPTION
- Good adhesion to galvanized, aluminized, stainless steel and other metal surfaces
- Ideal for rectangular connections
- Non-hardening
- Wide range of application temperatures
- Works under extreme conditions
Ductmate 3/16 x 1 in. Gasket Tape
D4403161
Length:
SPECIFICATIONS
- ASTM Specifications
- ASTM E-84
- Color Finish
- Grey
- Length
- 25 ft
- Material
- Rubber
- Thickness
- 3/16 in
- Width
- 1 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday