DESCRIPTION

  • Advanced pressure vessel design
  • Designed for high pressure application
  • Edge pro edge guards are available upon request
  • No frame required
  • No tools are required to open or close
  • Self adhesive template is provided eliminating the need to measure
  • Tested up to 20" positive pressure and 10" negative pressure
  • Virtually leak free
  • Virtually no protrusion in the air stream

Ductmate 4 in. Round Access Door for 5 - 6 in. Insulated Galvanized

DDRI846GA

Length:

SPECIFICATIONS

Length
8 in
Material
Galvanized Steel
Width
4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY