Ductmate
5 in. Duct Round Takeoff Galvanized Steel in Round Duct
Part #GHTS25GA26D | Item #3812572 | Manufacturer Part #HTS25GA26D
Call for Pricing
EACH
Diameter:
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
Documents
Specifications
ASTM Specifications: [ASTM A653 CS Type B, A924 and A90]
Diameter: 5 in
Duct Shape: Round
Gauge: 26
Height: 10-1/2 in
Length: 9 in
Material: Galvanized Steel
Width: 5 in