DESCRIPTION

Ductmate 6 x 8 in. 90 Degree Cord Boot with Flange

D50EA0612G08L6F

Diameter:

SPECIFICATIONS

Diameter
12 in
Length
6 in
Material
Galvanized Steel
Width
8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY