DESCRIPTION

  • Double sided Neoprene gasket for fast installation
  • Gaskets are UL 94HF1 listed
  • Insulated with high density Fiberglass insulation
  • Low pressure applications
  • Rectangular ductwork
  • Service temperature of -20°F to 200°F

Ductmate 8 in. Cammed Press-On Access Door

DFDPC8GA

Length:

SPECIFICATIONS

Length
8 in
Material
Galvanized Steel
Width
8 in

Starting at
Call for Pricing
  • QUANTITY