This product requires certification to purchase.

8 in. Duct Round Takeoff Galvanized Steel in Rectangular Duct

You last purchased this on
 
Ductmate

8 in. Duct Round Takeoff Galvanized Steel in Rectangular Duct

  • Fast #
  • Part #GHT8GA26
  • Item #4741258
  • Manufacturer Part #HT8GA26
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ductmate

8 in. Duct Round Takeoff Galvanized Steel in Rectangular Duct

  • Fast #
  • Part #GHT8GA26
  • Item #4741258
  • Manufacturer Part #HT8GA26
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A653 CS Type B, A924 and A90
Coating:
Galvanized
Diameter:
8 in
Gauge (metal):
26 ga
Height:
11-1/2 in
Length:
12 in
Material:
Steel
Vent Duct Shape:
Rectangular
Width:
6 in