3/16 x 5/8 in. x 25 ft. Grey Butyl Premium Grade Sealing Tape

You last purchased this on
 
Ductmate

DM 440™ 3/16 x 5/8 in. x 25 ft. Grey Butyl Premium Grade Sealing Tape

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ductmate

DM 440™ 3/16 x 5/8 in. x 25 ft. Grey Butyl Premium Grade Sealing Tape

  • Fast #
  • Part #D44031658
  • Item #1438219
  • Manufacturer Part #440 3/16X5/8
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
$1.00 per FOOT
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Wide range of application temperatures
  • Works under extreme conditions
  • Ideal for rectangular connections
  • Good adhesion to galvanized, aluminized, stainless steel and other metal surfaces
  • Non-hardening
  • Requires Certification

Documents


Specifications

ASTM:
ASTM E-84
Collection:
DM 440™
Color Finish Category:
Greys
Color Finish Name:
Grey
Length:
25 ft
Material:
Rubber
Material Type:
Butyl®
Product Type:
Seal Tape
Thickness:
3/16 in
Width:
5/8 in