Econoflange™ 24 in 18 ga Hot Dipped Galvanized Steel Round Flange Connection

Part #DEFR24GA  |  Item #3879670  |  Manufacturer Part #EFR24GA

Call for Pricing EACH

Duct Size:

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

Collection: Econoflange™

Duct Shape: Round

Duct Size: 24 in

Gauge: 18

Length: 24 in

Material: Galvanized Steel