• Cart

DESCRIPTION

  • Double sided Neoprene gasket for fast installation
  • Gaskets are UL 94HF1 listed
  • Insulated with high density Fiberglass insulation
  • Low pressure applications
  • Rectangular ductwork
  • Service temperature of -20°F to 200°F

Ductmate Press-On Framed Access Door

DFDPHGA

Duct Size:

SPECIFICATIONS

Duct Size
12 in
Material
Metal
Width
12 in

Starting at
Call for Pricing
  • QUANTITY