DESCRIPTION

  • Airtight and waterproof
  • Available in a variety of locks, alloys and widths
  • Commercial grade applications
  • Designed to meet NFPA 90A and 90B
  • Extremely strong fabric
  • Fabric meets UL214
  • For the connections between equipment and duct sections
  • Isolates vibration and noise to the source
  • Pre-assembled with sheet metal permanently secured to fabric

Ductmate Proflex Resistant Vinyl

DPFR03VGA

Gauge:

SPECIFICATIONS

Gauge
24
Length
1-3/4 in
Material
Plastic
Material Type
Vinyl
Width
1-3/4 in

Starting at
Call for Pricing
  • QUANTITY