DESCRIPTION

  • Convenient pliability
  • Excellent strength
  • Heavy duty grade for superior performance
  • High tack and low tack adhesive coating
  • Leaves no sticky residue on ductwork
  • Standard grade for light applications

Ductmate Proguard Film

DPG24

Color Finish

 

SPECIFICATIONS

Color Finish
Clear
IsAcceptableImage
Material
Plastic

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS