Spiralmate® 18 in. 12 ga Galvanized Steel Round Duct Connector

Part #DSM18GA  |  Item #854544  |  Manufacturer Part #SM18GA

Call for Pricing EACH

Diameter:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Each system includes two flanges and one closure ring.
  • Simplifies round duct installation.
  • Air-tight, consistent connections with no additional sealing required.
  • Can be installed on-site.
  • Available galvanized, stainless steel, and aluminum.

Specifications

Collection: Spiralmate®

Diameter: 18 in

Duct Shape: Round

Gauge: 26

Material: Galvanized Steel

UL Listed: No

Width: 13/16 in