5/8 in. x 25 ft. Grey Industrial Grade Butyl Sealing Tape

You last purchased this on
 
Ductmate

Sticky Tape 5/8 in. x 25 ft. Grey Industrial Grade Butyl Sealing Tape

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ductmate

Sticky Tape 5/8 in. x 25 ft. Grey Industrial Grade Butyl Sealing Tape

  • Fast #
  • Part #DSTICKYTAPEFT
  • Item #7216100
  • Manufacturer Part #STICKY TAPE
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Sticky Tape
Color Finish Category:
Greys
Color Finish Name:
Grey
Length:
25 ft
Material:
Rubber
Material Type:
Butyl®
Product Type:
Industrial Grade Sealing Tape
Thickness:
3/16 in
UL Listed:
No
Width:
5/8 in