DESCRIPTION

  • Bridging larger gaps
  • Conforms to the requirements of NFPA 90A and 90B
  • Excellent adhesion
  • Excellent flexibility
  • Fiber reinforced
  • For use on metal duct or flexible ductwork
  • Indoor or outdoor application
  • Low, medium and high pressure applications
  • UL 181B-M listed
  • UL 723 Classified

Ductmate Water Based Duct Sealant

DFIBERSEAL1

Size:

SPECIFICATIONS

Size
1 gal
UL Listed
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS