4 in. Louvered Exhaust Hood Brown

Part #DBLH4BZW  |  Item #4240228  |  Manufacturer Part #BLH4BZW

Call for Pricing EACH

Color/Finish: Brown

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Hood pipe diameter: 4"

Documents

Specifications

Color Finish: Brown

Diameter: 4 in

Width: 4 in