4 in. x 50 ft. White Uninsulated Flexible Air Duct

You last purchased this on
 
Dundas Jafine

4 in. x 50 ft. White Uninsulated Flexible Air Duct

This product requires certification to purchase.
Brand image
You last purchased this on
 
Dundas Jafine

4 in. x 50 ft. White Uninsulated Flexible Air Duct

  • Fast #
  • Part #DFD450E
  • Item #1156345
  • Manufacturer Part #FD450E
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Used for general purpose exhaust applications including bathroom fan venting and surface mounted humidifier units
  • Requires Certification

Documents


Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
4 in
Insulated:
No
Length:
50 ft
Material:
Plastic
Material Type:
Vinyl
Vent Duct Shape:
Round