4 in. x 8 ft. Aluminum Semi-Rigid Flexible Air Duct
4 in. x 8 ft. Aluminum Semi-Rigid Flexible Air Duct
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Diameter:
- 4 in
- Length:
- 8 ft
- Material:
- Aluminum
- Maximum Airflow:
- 5000
- UL Listed:
- Yes
- Vent Duct Shape:
- Round