DESCRIPTION

  • Features maximum operating temperature of 250° F
  • Ideal for general purpose exhaust applications

Dundas Jafine 50 ft. Flexible Aluminum Foil Duct

DAF450UL

Diameter:

SPECIFICATIONS

Diameter
4 in
Length
50 ft

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY