DML2000XR Magnetic Locator with Hard Case
DML2000XR DML2000XR Magnetic Locator with Hard Case
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Six sensitivity settings where each range change triples the sensitivity
- Low battery indicator with red flashing LED starts with 3 hours of operating time left
- Separate power and sensitivity controls
- Made in the USA
- Audio signal increases as you approach a magnetic target
- Audio output: Variable frequency (20 to 3,500 hertz)
- Comes standard with a hard carrying case and instruction manual
- Locates magnetic and PK nails, manhole covers, marker magnets, corner markers, curb and valve boxes
- Waterproof from base to tip of sensor, roughly 36 inches
- Battery Life: 60 hours
Recommended Accessories
Specifications
- Application:
- Detection
- Battery Size:
- AA
- Battery Type:
- Alkaline
- Collection:
- DML2000XR
- Depth:
- 1-3/4 in
- Length:
- 42-1/2 in
- Material:
- Aluminum, Plastic
- Power Source:
- Battery
- Temperature Range:
- -20 to 120 Deg F (-29 to 50 Deg C)
- Tool Type:
- Magnetic Locator
- Weight:
- 2 lb
- Width:
- 3-3/4 in