Magnetic Locator with Hard Case
DML2000XRM Magnetic Locator with Hard Case
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Separate power and sensitivity controls
- Six sensitivity settings where each range change triples the sensitivity
- Visual output: 3-1/2" digit LCD panel meter
- Audio output: Variable frequency (20 to 3,500 hertz)
- Comes standard with a hard carrying case and instruction manual
- Audio signal increases as you approach a magnetic target
- Locates magnetic and PK nails, manhole covers, marker magnets, corner markers, curb and valve boxes
- Low battery indicator with red flashing LED starts with 3 hours of operating time left
- Waterproof from base to tip of sensor, roughly 36"
- Made in the USA
Recommended Accessories
Specifications
- Application:
- Detection
- Battery Size:
- AA
- Battery Type:
- Alkaline
- Collection:
- DML2000XRM
- Depth:
- 1-3/4 in
- Display Type:
- LCD
- Length:
- 42-13/25 in
- Material:
- Aluminum, Plastic
- Power Source:
- Battery
- Tool Type:
- Hard Case
- Weight:
- 2 lb
- Width:
- 3-3/4 in