Size 13 PVC Hip Wader Boot with Steel Toe in Black
Size 13 PVC Hip Wader Boot with Steel Toe in Black
Frequently Purchased Together
Product Details
- The boots feature a protective toecap for offering maximum protection against falling objects.
- The built-in protective toecap serves to protect the toes from impacts of an energy level of 125 J and a compression at a load of 11121 N (2500lbf).
- The boots are 100% waterproof to keep your feet dry under wet and dirty conditions.
- This American standard covers the requirements for the safety performance of footwear.
- It is to provide protection against a variety of workplace hazards.
- By design, the boots offer a perfect fit, optimizing comfort for everyday use.
- Dunlop boots with a protective toecap are labelled as Safety.
Specifications
- ASTM:
- ASTM F-2413 2011
- Application:
- Fish Hatcheries, Municipalities, Utilities
- CSA Certified:
- Yes
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 35 in
- Material:
- Plastic, Steel
- Material Type:
- PVC
- Product Type:
- Wader
- Shoe Size:
- 13
- UL Listed:
- No