Size PVC Chest Wader with Steel Toe in Black and Brown

Part #D86067  |  Item #7467075

Call for Pricing

Product Type:

Wader

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

ASTM Specifications: ASTM F-2413 2011

Color Finish: Black, Brown

Disposable: No

Material: Plastic, Steel

Material Type: PVC

Product Type: Wader

Quick Release: No

Reusable: Yes