Hip Waders Lightweight PVC Plain Toe Black Size 9
Hip Waders Lightweight PVC Plain Toe Black Size 9
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Cleated outsole for excellent traction clogging prevention in wet or muddy terrain
- Injected molded seamless construction
- Hip high lightweight PVC upper with non absorbent lining provides excellent flexibility and comfort
- Plain toe
- Will not crack when folded or rolled up
- All hip waders measure 35" (out seam) from heel to top of wader
- Resists oil, grease, gasoline, saltwater and even ozone
- Adjustable polyester nylon strap
Documents
Specifications
- Color Finish Name:
- Black
- Gender:
- Mens
- Height:
- 35 in
- Material:
- Plastic, Steel
- Material Type:
- PVC, Polyester, Nylon
- Package Quantity:
- 1 Pair
- Shoe Size:
- 9
- Weight:
- 7.0 lb