Hip Waders Lightweight PVC Steel Toe & Midsole Black Size 13
Hip Waders Lightweight PVC Steel Toe & Midsole Black Size 13
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Cleated outsole for excellent traction clogging prevention in wet or muddy terrain
- Injected molded seamless construction
- Hip high lightweight PVC upper with non absorbent lining provides excellent flexibility and comfort
- Steel shank with steel toe
- Will not crack when folded or rolled up
- All hip waders measure 35" (out seam) from heel to top of wader
- Resists oil, grease, gasoline, saltwater and even ozone
- Adjustable polyester nylon strap
Documents
Specifications
- ASTM:
- ASTM F2413-11
- Color Finish Name:
- Black
- Gender:
- Mens
- Height:
- 35 in
- Material:
- Plastic, Steel
- Material Type:
- PVC, Polyester, Nylon
- Package Quantity:
- 1 Pair
- Shoe Size:
- 13
- Weight:
- 8.5 lb