138mm O-Ring

You last purchased this on
 
Dupont Performance Elastomers

138mm O-Ring

This product requires certification to purchase.
You last purchased this on
 
Dupont Performance Elastomers

138mm O-Ring

  • Fast #
  • Part #K6375138
  • Item #3938753
  • Manufacturer Part #6375 138
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Application:
Commercial
Faucet Part Type:
O-Ring
GSA Approved:
No
IAPMO Listed -:
No
Material:
FFKM
Size:
138 mm