141mm O-Ring
Spectrum™ 141mm O-Ring
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Commercial
- Collection:
- Spectrum™
- Faucet Part Type:
- O-Ring
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Size:
- 141 mm