ProShield® NexGen® XL Size ProShield and NexGen Coverall with Front Zip

Part #D251NG120S  |  Manufacturer Part #251-NG120S-XL

Starting at
Call for Pricing

Clothing Size:

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ideal for use in automotive refinishing, waste cleanup and remediation
  • Protects against non-hazardous particles, light liquid splashes, aerosols
  • Laydown collar

Specifications

Clothing Size: XL

Collection: ProShield® NexGen®

Color Finish: White

Color Finish Category: Whites

Material: Film Laminate

Quick Release: No

Reusable: No