XL Size ProShield and NexGen Coverall with Front Zip

You last purchased this on
 
Dupont Protective Apparel

ProShield® NexGen® XL Size ProShield and NexGen Coverall with Front Zip

This product requires certification to purchase.
Brand image
You last purchased this on
 
Dupont Protective Apparel

ProShield® NexGen® XL Size ProShield and NexGen Coverall with Front Zip

  • Fast #
  • Part #D251NG120SXL
  • Item #4601845
  • Manufacturer Part #251-NG120S-XL
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Protects against non-hazardous particles, light liquid splashes, aerosols
  • Laydown collar
  • Ideal for use in automotive refinishing, waste cleanup and remediation
  • Requires Certification

Specifications

Clothing Size:
XL
Collection:
ProShield® NexGen®
Color Finish Category:
Whites
Color Finish Name:
White
Material:
Film Laminate
Quick Release:
No
Reusable:
No