Elastic Ends One Size Fits All Sleeve in White
Tyvek® Elastic Ends One Size Fits All Sleeve in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Serged seams
- Elastic at both ends
Specifications
- Application:
- Concrete
- Blade Width (in):
- 12 in
- Clothing Size:
- One Size Fits All
- Collection:
- Tyvek®
- Color Finish Name:
- White
- Length:
- 5 in
- Material:
- Tyvek®