XXL Size Zip Front Coverall in White
XXL Size Zip Front Coverall in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Clothing Size:
- 2XL
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Material:
- Tyvek®