DESCRIPTION

Dura Plastic Schedule 40 PVC Manifold Threaded Cap

D348010

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Threaded
Fitting Size 1
1 in
Material
Plastic
Material Type
PVC
Schedule Class
40
Size
1 in
Type
Straight