DESCRIPTION

Dura Plastic Schedule 40 Swivel x MPT x Swivel PVC Tee

D301011

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Swivel
End Connection 2
MPT
End Connection 3
Swivel
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Size 3
1 in
Material
Plastic
Material Type
PVC
Schedule Class
40
Size
1 in x 1 in x 1 in
Type
Straight