1-1/2 in. 150# Buna-N Flat Face Gasket
1-1/2 in. 150# Buna-N Flat Face Gasket
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Application:
- Waterworks
- Diameter - Inside 1:
- 1-1/2 in
- Fitting Type:
- Gasket
- Material:
- Rubber
- Material Type:
- Buna-N
- NSF Certified:
- No
- Pressure Class:
- 150#
- UL Listed:
- No