1-1/2 in. MNPT 303 Stainless Steel BSSV Vacuum Breaker

You last purchased this on
 
Durabla Fluid

1-1/2 in. MNPT 303 Stainless Steel BSSV Vacuum Breaker

This product requires certification to purchase.
Brand image
You last purchased this on
 
Durabla Fluid

1-1/2 in. MNPT 303 Stainless Steel BSSV Vacuum Breaker

  • Fast #
  • Part #D8034
  • Item #627897
  • Manufacturer Part #8034
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI B1.20.1
End Connection 1:
MNPT
End Connections:
MNPT
GSA Approved:
No
IAPMO Listed -:
No
Installation Type:
Horizontal Mount, Vertical Mount
MSS:
MSS SP-25
NSF Certified:
No
Pressure - High:
2000
Pressure - Maximum:
6000 psi
Product Type:
Vacuum Breaker
Recommended Valve Application:
Boiler
Trim Only:
No
Valve Disc Material:
316 Stainless Steel
Valve Seat Material:
Stainless Steel
Valve Size:
1-1/2 in
Valve Type:
Check Valve
WaterSense Labeled:
No
Weight:
0.88 lb