1-1/2 x 3/4 in. Plain End Reducing 316 Stainless Steel Coupling

You last purchased this on
 
Durabla Fluid

1-1/2 x 3/4 in. Plain End Reducing 316 Stainless Steel Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Durabla Fluid

1-1/2 x 3/4 in. Plain End Reducing 316 Stainless Steel Coupling

  • Fast #
  • Part #D260200034
  • Item #419982
  • Manufacturer Part #260200034
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Fitting Size 1:
1-1/2 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1-1/2 in x 3/4 in
Fitting Type:
Reducing
Material:
Stainless Steel
Material Type:
316
UL Listed:
No