12 x 1/8 in. 150# Buna-N Flat Face Gasket
12 x 1/8 in. 150# Buna-N Flat Face Gasket
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- Diameter - Inside 1:
- 12 in
- FM Approved:
- No
- Fitting Size 1:
- 12 in
- Fitting Size 2:
- 12 in
- Fitting Sizes:
- 12 in
- Fitting Type:
- Gasket
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Rubber
- Material Type:
- Buna-N
- NSF Certified:
- No
- Pressure Class:
- 150#
- Thickness:
- 0.125 in
- UL Listed:
- No