3/4 in. Stainless Steel NPT Check Valve
SCV® 3/4 in. Stainless Steel NPT Check Valve
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- Collection:
- SCV®
- Diameter - Outside:
- 2-13/100 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 3 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- Pressure Class:
- 600#
- UL Listed:
- No
- Valve Size:
- 3/4 in
- Valve Type:
- Check Valve