Durabla Fluid Threaded Check Valve in Stainless Steel D8374

DESCRIPTION

  • 750 CWP
  • ANSI B1.1, ANSI B1.20.1, ANSI B16.25, ANSI B16.34
  • Non-slam
  • Prevents water hammer
  • Spring assist
  • Standard port opening

Durabla Fluid Threaded Check Valve in Stainless Steel

D8374

Valve Size:

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
Material
Stainless Steel
Valve Body Style
2 piece
Valve Seat Material
Stainless Steel
Valve Size
2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS