DESCRIPTION

  • Duracell® batteries with Duralock Power Preserve™ technology are guaranteed to stay powered for 10 years in storage
  • For use in medium to high drain devices

Duracell 1.5V AAA Alkaline Battery

DMN2400

Package Quantity:

24

SPECIFICATIONS

Average Life
10
Battery Application
General
Battery Size
AAA
Package Quantity
24
Temperature Range
-20 to 54 Deg C
Type
Alkaline
Volts
1.5V

Starting at
$43.29
per PACK
  • QUANTITY