DESCRIPTION

  • Duracell® batteries with Duralock Power Preserve™ technology are guaranteed to stay powered for 10 years in storage
  • For use in medium to high drain devices
  • PowerCheck™ feature lets you instantly check the power level so you can see when you need to change the battery

Duracell 1.5V AAA Bulk Quantum Battery

DQU2400BKD

Package Quantity:

SPECIFICATIONS

ANSI Specifications
ANSI 24A
Average Life
10
Battery Application
General
Battery Size
AAA
Package Quantity
24
Temperature Range
Up to 130 Deg F
Type
Alkaline
Volts
1.5V

Starting at
$39.1
per PACK
  • QUANTITY