DESCRIPTION

  • Duracell® batteries with Duralock Power Preserve™ technology are guaranteed to stay powered for 3 years in storage
  • Mercury free

Duracell 1.5V Silver Oxide Battery

DD303357BPK

Battery Size:

303/357

SPECIFICATIONS

Average Life
3
Battery Application
Calculators, Medical Devices, Toys, Watches
Battery Size
303/357
Type
Silver Oxide
Volts
1.5V

Starting at
$2.51
EACH
  • QUANTITY