1.2V AA Rechargeable Battery 4-Pack

You last purchased this on
 
Duracell

1.2V AA Rechargeable Battery 4-Pack

This product requires certification to purchase.
Brand image
You last purchased this on
 
Duracell

1.2V AA Rechargeable Battery 4-Pack

  • Fast #
  • Part #DNL1500B4N
  • Item #4717265
  • Manufacturer Part #4133366155
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Reliable, consistent performance
  • Long lasting to increase productivity
  • Designed for video game controllers, wireless electronics, cameras and more.
  • Guaranteed to last 10 years or 400 recharges, whichever comes first
  • These powerful batteries work in any charger
  • Requires Certification

Specifications

ANSI:
ANSIC18.2MPart1,ANSIC18.2MPart2,ANSIC18.4
Average Life:
1 yr
Battery Application Type:
General
Battery Size:
AA
Battery Type:
NiMH
Height:
4-1/2 in
ISO:
ISO 9001: 2015
Length:
593/1000 in
Origin:
Global
Package Quantity:
Pack of 4
Product Type:
Battery
Temperature Range:
-10 to 50 Deg C (14 to 122 Deg F)
Temperature Rating:
122
Volts:
1.2V
Weight:
0.24 lb
Width:
3-3/4 in