1.2V AAA Rechargeable Battery 4-Pack

Part #DNL2400B4N  |  Item #4717262  |  Manufacturer Part #4133366160

$22.03 per PACK

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed for video game controllers, wireless electronics, cameras and more.
  • Reliable, consistent performance
  • Long lasting to increase productivity
  • These powerful batteries work in any charger
  • Guaranteed to last 10 years or 400 recharges, whichever comes first

Specifications

ANSI Specifications: ANSIC18.2MPart1,ANSIC18.2MPart2,ANSIC18.4

Average Life: 1

Battery Application: General

Battery Size: AAA

Battery Type: NiMH

Height: 4-1/2 in

ISO Specifications: ISO 9001: 2015

Length: 45/100 in

Origin: Global

Package Quantity: Pack of 4

Product Type: Battery

Temperature Range: -10 to 50 Deg C (14 to 122 Deg F)

Temperature Rating: 122

Volts: 1.2V

Weight: 0.09

Width: 3-3/4 in