Duracell

1.5V AAA Bulk Quantum Battery 24-Pack

Part #DQU2400BKD  |  Manufacturer Part #4133366241

Package Quantity:

Pack of 24
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Guaranteed for 10 years in storage
  • Check your power with Powercheck™!
  • Duracell® batteries with Duralock Power Preserve™ technology are guaranteed to stay powered for 10 years in storage

Specifications

ANSI Specifications: ANSI 24A

Average Life: 10

Battery Application: General

Battery Size: AAA

Battery Type: Alkaline

Package Quantity: Pack of 24

Temperature Range: Up to 130 Deg F

Type: DQU2400BKD

Volts: 1.5V