2200W Generator
2200W Generator
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fuel tank: 2.64 gallon
- Ten hours of run time at 1/2 load
- Engine tested for 500 plus hour life
- Noise level is 62 db at 7 meters
Specifications
- Horsepower:
- 4-1/2 hp
- Portable:
- Yes
- Power Source:
- Gas
- UL Listed:
- No
- Watts:
- 2200 W