3V CR2450 Lithium Battery

You last purchased this on
 
Duracell

3V CR2450 Lithium Battery

This product requires certification to purchase.
Brand image
You last purchased this on
 
Duracell

3V CR2450 Lithium Battery

  • Fast #
  • Part #DDL2450BPK
  • Item #5053417
  • Manufacturer Part #4133366186
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: 6 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Long Lasting Power: Duracell coin batteries are engineered for long lasting performance.
  • Duracell guarantees these batteries against defects in material and workmanship.
  • Reliable for medical devices, security devices, electronics, calculators and more.
  • 10 year average shelf life
  • #1 Trusted Battery Brand.
  • Requires Certification

Specifications

Battery Size:
CR2450
Battery Type:
Lithium
CE Approved:
No
Height:
19/100 in
Origin:
Global
Smart Home Enabled:
No
Temperature Range:
-4 to 130 Deg F (-20 to 54 Deg C)
UL Listed:
No
Volts:
3V
Weight:
6.6 g
Width:
24/25 in