6V Lantern Square Cut Term Alkaline Battery 1-Pack
6V Lantern Square Cut Term Alkaline Battery 1-Pack
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Long shelf life
- Reliable performance
Specifications
- ANSI:
- ANSI 918A
- Battery Application Type:
- Lantern
- Battery Size:
- 6V
- Battery Type:
- Alkaline
- Temperature Range:
- -20 to 54 Deg C
- Volts:
- 6V