DESCRIPTION

  • Duracell® batteries with Duralock Power Preserve™ technology are guaranteed to stay powered for 10 years in storage
  • For use in medium to high drain devices

Duracell 1.5V AA Alkaline Battery

DMN1500B8PK

Package Quantity:

8

SPECIFICATIONS

Average Life
10
Battery Application
General
Battery Size
AA
CE Approved
No
Package Quantity
8
Temperature Range
-4 to 129 Deg F
Type
Alkaline
Volts
1.5V

Starting at
$11.32
per PACK
  • QUANTITY