DESCRIPTION

  • Duracell® batteries with Duralock Power Preserve™ technology are guaranteed to stay powered for 7 years in storage
  • Guaranteed for 7 years in storage
  • Recommended for scheduled battery replacement programs

Duracell 1.5V AA Alkaline Bulk Battery

DPC1500BKD

Package Quantity:

Pack of 24

SPECIFICATIONS

Average Life
7
Battery Application
Industrial
Battery Size
AA
Battery Type
Alkaline
CE Approved
No
Package Quantity
Pack of 24
Temperature Range
-4 to 129 Deg F
Volts
1.5V

Starting at
$12.48
per PACK
  • QUANTITY